Mounting Hardware
Mounting Hardware
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Mounting Hardware
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- UPC:
- 650531562852