*NAPA UC SINK
Napa™ *NAPA UC SINK
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Base cabinet width: 24"
- No faucet holes drilling
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Napa™
- Color Finish Category:
- Whites
- Color Finish Name:
- Sea Salt
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 7-1/2 in
- IAPMO Listed:
- No
- Length:
- 18-3/4 in
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 15-11/16 in x 17-1/8 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-3/4 in x 18-11/16 in
- UPC:
- 885612505552
- Width:
- 18-3/4 in