15 x 15 in. 1-Hole Self-Rimming Entertainment Sink in Biscuit
Northland™ 15 x 15 in. 1-Hole Self-Rimming Entertainment Sink in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minimum base cabinet width: 15"
- Single bowl
- Depth: 7"
- Single faucet hole
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Collection:
- Northland™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 3-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Length:
- 15 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 9-1/4 in x 12 in x 7 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- UPC:
- 040688863603
- Width:
- 15 in