This product requires certification to purchase.

0.8 gpf/ 1.0 gpf Dual Flush Elongated One Piece Toilet in Honed Black

KOHLER

Numi® 2.0 0.8 gpf/ 1.0 gpf Dual Flush Elongated One Piece Toilet in Honed Black

  • Fast #
  • Part #K30754-PA-HB1
  • Item #10095372
  • Manufacturer Part #30754-PA-HB1
3.2 out of 5 Customer Rating
Brand image
KOHLER

Numi® 2.0 0.8 gpf/ 1.0 gpf Dual Flush Elongated One Piece Toilet in Honed Black

  • Fast #
  • Part #K30754-PA-HB1
  • Item #10095372
  • Manufacturer Part #30754-PA-HB1
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Honed Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compact, streamlined one-piece smart toilet with integrated personal cleansing
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Dual flush offers a choice of 0.8 or 1.0 gpf (3.0 or 3.8 lpf)
  • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
  • Front and rear wash modes provide warm water for cleansing
  • Self-cleaning function uses UV light and electrolyzed water systems to automatically clean the wand surfaces
  • Motion-activated, hands-free opening/closing of seat and cover
  • Quiet-Close lid and seat prevents slamming
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.14, ASME A112.4.2, ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Only:
No
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Numi® 2.0
Color Finish Category:
Blacks
Color Finish Name:
Honed Black
Depth:
26-1857/10000
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.8 gpf/1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Height:
18-1/2
Material:
Vitreous China
Seat Features:
Heated Seat
Tank Only:
No
Toilet Bowl Height:
16-1/8
Toilet Bowl Length:
26-3/16
Toilet Bowl Width:
15-1/16
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2
UPC:
885612983145
WaterSense Labeled:
Yes
Width:
15-1/16