Nut, Washer and Gasket for K-280
Nut, Washer and Gasket for K-280
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-280
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant Moderne Brushed Gold
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 650531870445
- WaterSense Labeled:
- No