This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Matte Black

KOHLER

Oblo® Sensor Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K103B76-SANA-BL
  • Item #10496729
  • Manufacturer Part #103B76-SANA-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Oblo® Sensor Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K103B76-SANA-BL
  • Item #10496729
  • Manufacturer Part #103B76-SANA-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Kinesis® technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • Design-forward aesthetic for commercial bathroom spaces
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • Requires K-13480 single or K-13481 multiple AC adapter unit
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant aerator
  • 18 in (457 mm) stainless steel braided flexible supply hose for easy installation
  • 4-7/8 in (124 mm) spout reach
  • Concealed mechanical mixer sold separately
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
9-1/4 in
Flow Rate
0.5 gpm
Spout Height
6-13/16 in
Spout Reach
4-7/8 in
Characteristics & Features
Bathroom Faucet Type
Sensor
Collection
Oblo®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Deck Mount
Number of Holes
1 Hole
Spout Type
Touchless
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, NSF/ANSI/CAN 61 NSF/ANSI/CAN 372
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B651, CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF/ANSI/CAN 61 NSF/ANSI/CAN 372
NSF Certified
Yes
UPC
195711049278