Sensor Bathroom Sink Faucet in Polished Chrome
Oblo® Sensor Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Kohler Genuine Part
- Below-counter valving reduces the faucet footprint
- Design-forward aesthetic for commercial bathroom spaces
- 0.5 gpm (1.9 lpm) maximum flow rate
- AA battery-powered; up to four-year battery life (approx. 105,000 cycles)
- On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
- Vandal-resistant aerator
- 18" (457 mm) stainless steel braided flexible supply hose for easy installation
- 5-3/16 in (132 mm) spout reach
- Concealed mechanical mixer not included
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CSA Certified:
- CSA B651, CSA B125.1
- Collection:
- Oblo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Height:
- 1-3/4
- Depth:
- 5-3/16
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-7/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 13-7/8
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 5-3/16
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 11-7/16
- Spout Reach:
- 3-3/16
- Supply Lines Included:
- No
- Trim Only:
- No
- UPC:
- 885612789549
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No