This product requires certification to purchase.

1-Hook Robe Hook in Matte Black with Moderne Brass

KOHLER

Occasion™ 1-Hook Robe Hook in Matte Black with Moderne Brass

  • Fast #
  • Part #K27069-BMB
  • Item #9917970
  • Manufacturer Part #27069-BMB
3.9 out of 5 Customer Rating
Brand image
KOHLER

Occasion™ 1-Hook Robe Hook in Matte Black with Moderne Brass

  • Fast #
  • Part #K27069-BMB
  • Item #9917970
  • Manufacturer Part #27069-BMB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Part of the Occasion bathroom faucet and accessory collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Tools, installation hardware, and template included
  • KOHLER Faucet Lifetime Limited Warranty
  • Available in an array of colors/finishes
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-5/16 in
Depth
3-1/16 in
Height
2-5/16 in
Projection
3-1/16 in
Width
2-5/16 in
Characteristics & Features
Collection
Occasion™
Color Finish Category
Blacks
Color Finish Name
Matte Black, Moderne Brass
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Hooks
1
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
UPC
885612969934