This product requires certification to purchase.

1-Hook Robe Hook in Vibrant® Polished Nickel

KOHLER

Occasion® 1-Hook Robe Hook in Vibrant® Polished Nickel

  • Fast #
  • Part #K27069-SN
  • Item #9917973
  • Manufacturer Part #27069-SN
3.2 out of 5 Customer Rating
Brand image
KOHLER

Occasion® 1-Hook Robe Hook in Vibrant® Polished Nickel

  • Fast #
  • Part #K27069-SN
  • Item #9917973
  • Manufacturer Part #27069-SN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Part of the Occasion bathroom faucet and accessory collection
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Tools, installation hardware, and template included
  • Kohler faucet lifetime limited warranty
  • Available in an array of colors/finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-5/16 in
Collection:
Occasion®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
3-1/16 in
Height:
2-5/16 in
Installation Type:
Wall Mount
Length:
2-5/16 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
3-1/16 in
UPC:
885612969965
Width:
2-5/16 in