This product requires certification to purchase.

1-Light Wall Sconce in Polished Chrome

KOHLER

Occasion® 1-Light Wall Sconce in Polished Chrome

  • Fast #
  • Part #K31775-SC01-CPL
  • Item #9840166
  • Manufacturer Part #31775-SC01-CPL
4.1 out of 5 Customer Rating
Brand image
KOHLER

Occasion® 1-Light Wall Sconce in Polished Chrome

  • Fast #
  • Part #K31775-SC01-CPL
  • Item #9840166
  • Manufacturer Part #31775-SC01-CPL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ridged cylindrical glass shades combine with faceted metals in vintage-inspired fixtures elegant enough for any room
  • Coordinates with faucets in the Occasion® collection
  • Requires bulb with medium (E-26) base, type T-bulb recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs
  • Premium metal and glass construction
  • Manufactured with quality materials and complemented with a meticulous finishing process
  • Durable finishes engineered to last and designed to coordinate with Kohler® faucet finishes
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.5
CSA Certified:
CSA C22.2 No. 250.0
Collection:
Occasion®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-1/2
Dimmable:
No
Glass Type:
Clear
Height:
16-3/8
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Glass, Steel, Zinc
Number of Lights:
1
Power Source:
Hardwired
Type:
K31775-SC01-CPL
UL Listed:
UL 1598
UPC:
885612936578
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
60
Width:
5-1/4