This product requires certification to purchase.

18 in. Towel Bar in Matte Black with Moderne Brass

KOHLER

Occasion® 18 in. Towel Bar in Matte Black with Moderne Brass

  • Fast #
  • Part #K27060-BMB
  • Item #9917934
  • Manufacturer Part #27060-BMB
3.9 out of 5 Customer Rating
Brand image
KOHLER

Occasion® 18 in. Towel Bar in Matte Black with Moderne Brass

  • Fast #
  • Part #K27060-BMB
  • Item #9917934
  • Manufacturer Part #27060-BMB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Part of the Occasion bathroom faucet and accessory collection
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Tools, installation hardware, and template included
  • KOHLER® faucet lifetime limited warranty
  • Available in an array of colors/finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-5/16 in
Collection:
Occasion®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Moderne Brass
Depth:
3-1/2 in
Hardware Included:
Yes
Height:
2-5/16 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2 in
UPC:
885612969576
Width:
18 in