24 in. Towel Bar in Vibrant® Brushed Nickel
Occasion® 24 in. Towel Bar in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Double bar provides additional towel storage
- Part of the Occasion bathroom faucet and accessory collection
- Premium metal construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
- Tools, installation hardware, and template included
- KOHLER® faucet lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-5/16 in
- Collection:
- Occasion®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 5-13/16 in
- Hardware Included:
- Yes
- Height:
- 3-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 2
- Projection:
- 5-13/16 in
- UPC:
- 885612969705
- Width:
- 24 in