24 in. Towel Rack in Brushed Nickel
Occasion™ 24 in. Towel Rack in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Upper shelf with towel bar below provides additional storage
- Part of the Occasion bathroom faucet and accessory collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Tools, installation hardware, and template included
- KOHLER Faucet Lifetime Limited Warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Occasion™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 11-13/16 in
- Height:
- 6-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc
- UPC:
- 885612984982
- Width:
- 26-5/16 in