This product requires certification to purchase.

3-Light Flush Mount, Brushed Nickel

KOHLER

Occasion® 3-Light Flush Mount, Brushed Nickel

  • Fast #
  • Part #K31780-FM03-SNL
  • Item #9840069
  • Manufacturer Part #31780-FM03-SNL
3.3 out of 5 Customer Rating
Brand image
KOHLER

Occasion® 3-Light Flush Mount, Brushed Nickel

  • Fast #
  • Part #K31780-FM03-SNL
  • Item #9840069
  • Manufacturer Part #31780-FM03-SNL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ridged cylindrical glass shades combine with faceted metals in vintage-inspired fixtures elegant enough for any room
  • Coordinates with faucets in the Occasion® collection
  • Requires three bulbs with candelabra (E-12) base, type B bulb recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs
  • Premium metal and glass construction
  • Manufactured with quality materials and complemented with a meticulous finishing process
  • Durable finishes engineered to last and designed to coordinate with Kohler® faucet finishes
  • Requires Certification
Dimensions & Measurements
Diameter
14-7/8 in
Height
10-9/16 in
Characteristics & Features
Collection
Occasion®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Dimmable
No
Glass Type
Clear
Installation Type
Flush Mount, Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Aluminum, Glass, Steel
Number of Lights
3
Electrical & Operational Information
AMP
1.5
Volts
120V
Watts
180 W
Warranty & Product Information
Type
K31780-FM03-SNL
UL Listed
Yes
UPC
885612950604