3-Light Flush Mount, Moderne Brass
Occasion® 3-Light Flush Mount, Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ridged cylindrical glass shades combine with faceted metals in vintage-inspired fixtures elegant enough for any room
- Coordinates with faucets in the Occasion® collection
- Requires three bulbs with candelabra (E-12) base, type B bulb recommended (sold separately)
- Suitable for damp locations, per UL 1598
- Fixture is dimmable when paired with dimmer switch and compatible bulbs
- Premium metal and glass construction
- Manufactured with quality materials and complemented with a meticulous finishing process
- Durable finishes engineered to last and designed to coordinate with Kohler® faucet finishes
Specifications
- AMP:
- 1.5
- Collection:
- Occasion®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Moderne Brass
- Diameter:
- 14-7/8 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 10-9/16 in
- Installation Type:
- Flush Mount, Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 885612936905
- Volts:
- 120V
- Watts:
- 180 W