This product requires certification to purchase.

5 in. Drawer Pull in Vibrant Brushed Moderne Brass

KOHLER

Occasion™ 5 in. Drawer Pull in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K27076-2MB
  • Item #9917989
  • Manufacturer Part #27076-2MB
4.9 out of 5 Customer Rating
Brand image
KOHLER

Occasion™ 5 in. Drawer Pull in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K27076-2MB
  • Item #9917989
  • Manufacturer Part #27076-2MB
4.9 out of 5 Customer Rating

X Points

Color Finish Category: Brass Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Part of the Occasion bathroom faucet and accessory collection
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Tools, installation hardware, and template included
  • KOHLER® faucet lifetime limited warranty
  • Available in an array of colors/finishes
  • Requires Certification

Specifications

Collection:
Occasion™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
1-1/2 in
Hardware Type:
Cabinet Pull
Height:
7/8 in
Length:
5-7/8 in
Material:
Zinc
Shape:
Bar
Style:
Transitional
UPC:
885612970138
Width:
7/8 in