8 in. Non-Diverter Tub Spout in Polished Chrome
Occasion 8 in. Non-Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9 Pallet: 324-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 8 in non-diverter bath spout with slip-fit connection
- 1-1/2 in max hole diameter
- Part of the Occasion bathroom faucet and accessory collection
- Diverter valve sold separately
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Wall-mount
- KOHLER Faucet Lifetime Limited Warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Occasion
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2
- Length:
- 8-1/2
- Material:
- Metal
- Spout Reach:
- 8
- Type:
- K27024-CP
- UPC:
- 885612944221
- Width:
- 2-9/16