Bar Open Towel Ring in Vibrant Brushed Bronze
Occasion® Bar Open Towel Ring in Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Part of the Occasion bathroom faucet and accessory collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-5/16 in
- Collection:
- Occasion®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Zinc, Metal
- Mount Type:
- Wall
- Projection:
- 3-1/2 in
- Ring Type:
- Open
- Shape:
- Bar
- UPC:
- 195711051684
- Width:
- 7-5/8 in