This product requires certification to purchase.

Bathroom Faucet Lever Handles in Matte Black / Brushed Moderne Brass (Handles Only)

KOHLER

Occasion® Bathroom Faucet Lever Handles in Matte Black / Brushed Moderne Brass (Handles Only)

  • Fast #
  • Part #K27010-4-BMB
  • Item #9917821
  • Manufacturer Part #27010-4-BMB
4.4 out of 5 Customer Rating
Brand image
KOHLER

Occasion® Bathroom Faucet Lever Handles in Matte Black / Brushed Moderne Brass (Handles Only)

  • Fast #
  • Part #K27010-4-BMB
  • Item #9917821
  • Manufacturer Part #27010-4-BMB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water
  • Part of the Occasion bathroom faucet and accessory collection
  • Ultra Glide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • For 8" - 16" (203 - 406 mm) centers
  • Deck-mount
  • Handles are preassembled on valves to simplify installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B651, CSA B125.1
Collection:
Occasion®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Moderne Brass
Handle Type:
Lever
Height:
2-5/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Metal
Number of Handles:
Two Handle
UPC:
885612931238
WaterSense Labeled:
No
Width:
2-5/16 in