Bathroom Faucet Lever Handles in Vibrant® French Gold
Occasion™ Bathroom Faucet Lever Handles in Vibrant® French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two lever handles offer separate control of hot and Coldwater
- Part of the Occasion bathroom faucet and accessory collection
- Ultra Glide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Occasion™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Faucet Part Type:
- Handle
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 3-9/16 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- UPC:
- 195711047496
- Width:
- 2-5/16 in