Cross Bathroom Faucet Handles in Matte Black/Moderne Brass
Occasion Cross Bathroom Faucet Handles in Matte Black/Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two cross handles offer separate control of hot and cold water
- Part of the Occasion bathroom faucet and accessory collection
- Ultra Glide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- For 8" - 16" (203 - 406 mm) centers
- Deck-mount
- Handles are preassembled on valves to simplify installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Occasion
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Moderne Brass
- Handle Type:
- Cross
- Height:
- 3-1/8
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Number of Handles:
- Two Handle
- Type:
- K27010-3-BMB
- UPC:
- 885612931290
- Width:
- 3