This product requires certification to purchase.

Cross Handles in Polished Chrome

KOHLER

Occasion Cross Handles in Polished Chrome

  • Fast #
  • Part #K27010-3-CP
  • Item #9917817
  • Manufacturer Part #27010-3-CP
3.9 out of 5 Customer Rating
Brand image
KOHLER

Occasion Cross Handles in Polished Chrome

  • Fast #
  • Part #K27010-3-CP
  • Item #9917817
  • Manufacturer Part #27010-3-CP
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two cross handles offer separate control of hot and cold water
  • Part of the Occasion bathroom faucet and accessory collection
  • Ultra Glide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • For 8" - 16" (203 - 406 mm) centers
  • Deck-mount
  • Handles are preassembled on valves to simplify installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Occasion
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Cross
Height:
3-1/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Number of Handles:
Two Handle
Type:
K27010-3-CP
UPC:
885612931252
Width:
3 in