Knob Handles in Matte Black with Moderne Brass
Occasion Knob Handles in Matte Black with Moderne Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Two knob handles offer separate control of hot and cold water
- Part of the Occasion bathroom faucet and accessory collection
- Ultra Glide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- For 8" - 16" (203 - 406 mm) centers
- Deck-mount
- Handles are preassembled on valves to simplify installation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Collection:
- Occasion
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black with Moderne Brass
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 1-5/16
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Number of Handles:
- Two Handle
- Type:
- K27010-9-BMB
- UPC:
- 885612931351
- Width:
- 2-3/16