This product requires certification to purchase.

Lever Handles in Vibrant Polished Nickel

KOHLER

Occasion® Lever Handles in Vibrant Polished Nickel

  • Fast #
  • Part #K27010-4-SN
  • Item #9917824
  • Manufacturer Part #27010-4-SN
4.7 out of 5 Customer Rating
Brand image
KOHLER

Occasion® Lever Handles in Vibrant Polished Nickel

  • Fast #
  • Part #K27010-4-SN
  • Item #9917824
  • Manufacturer Part #27010-4-SN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water
  • Part of the Occasion bathroom faucet and accessory collection
  • Ultra Glide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • For 8" - 16" (203 - 406 mm) centers
  • Deck-mount
  • Handles are preassembled on valves to simplify installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B651, CSA B125.1
Collection:
Occasion®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Handle Type:
Lever
Height:
2-5/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Metal
Number of Handles:
Two Handle
Type:
K27010-4-SN
UPC:
885612931245
Width:
2-5/16 in