Metal Slide Bar in Polished Chrome
Occasion™ Metal Slide Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1440-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2-3/4 in (70 mm) x 2-3/4 in (70 mm)
- For use with a 24 in or 30 in basic slide bar (sold separately)
- Part of the Occasion bathroom faucet and accessory collection
Specifications
- Application:
- Residential
- Collection:
- Occasion™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-11/16 in
- Faucet Part Type:
- Slide Bar
- Installation Type:
- Wall Mount
- Material:
- Metal
- UPC:
- 885612966292
- Width:
- 2-11/16 in