Metal Slide Bar Trim in Matte Black
Occasion® Metal Slide Bar Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1440-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2-3/4" (70 mm) x 2-3/4" (70 mm)
- For use with a 24" or 30" basic slidebar (sold separately)
- Part of the Occasion bathroom faucet and accessory collection
Specifications
- Collection:
- Occasion®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Slide Bar Trim
- Height:
- 2-3/4
- Installation Type:
- Wall Mount
- Material:
- Metal
- UPC:
- 885612966315
- Width:
- 2-3/4