This product requires certification to purchase.

Non-Diverter Tub Spout in Matte Black

KOHLER

Occasion Non-Diverter Tub Spout in Matte Black

  • Fast #
  • Part #K27024-BL
  • Item #9917878
  • Manufacturer Part #27024-BL
4.6 out of 5 Customer Rating
Brand image
KOHLER

Occasion Non-Diverter Tub Spout in Matte Black

  • Fast #
  • Part #K27024-BL
  • Item #9917878
  • Manufacturer Part #27024-BL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 8 in non-diverter bath spout with slip-fit connection
  • 1-1/2 in max hole diameter
  • Part of the Occasion bathroom faucet and accessory collection
  • Diverter valve sold separately
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Wall-mount
  • KOHLER Faucet Lifetime Limited Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Collection:
Occasion
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
2 in
Length:
8-1/2 in
Material:
Metal
Spout Reach:
8 in
UPC:
885612956750
Width:
2-9/16 in