This product requires certification to purchase.

Non-Diverter Tub Spout in Vibrant Brushed Moderne Brass

KOHLER

Occasion® Non-Diverter Tub Spout in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K27024-2MB
  • Item #9917877
  • Manufacturer Part #27024-2MB
3.5 out of 5 Customer Rating
Brand image
KOHLER

Occasion® Non-Diverter Tub Spout in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K27024-2MB
  • Item #9917877
  • Manufacturer Part #27024-2MB
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 8 in non-diverter bath spout with slip-fit connection
  • 1-1/2 in max hole diameter
  • Part of the Occasion bathroom faucet and accessory collection
  • Diverter valve sold separately
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Wall-mount
  • KOHLER Faucet Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Collection:
Occasion®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
2-1/2 in
Height:
2 in
Length:
8-1/2 in
Material:
Metal
Spout Reach:
8 in
UPC:
885612956743
WaterSense Labeled:
No
Width:
2-1/2 in