Cabinet Knob in Vibrant Brushed Moderne Brass
Occasion™ Cabinet Knob in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 3600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Part of the Occasion bathroom faucet and accessory collection
- Premium metal construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
- Installation template and tools included
- KOHLER® faucet lifetime limited warranty
- Available in an array of colors/finishes
Specifications
- Collection:
- Occasion™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 1-7/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-5/8 in
- Length:
- 1-5/8 in
- Material:
- Zinc
- Shape:
- Pentagon
- Style:
- Transitional
- UPC:
- 885612970022
- Width:
- 1-5/8 in