This product requires certification to purchase.

OCCASION TH 2-WAY SHOWER COLUMN

KOHLER

Occasion™ OCCASION TH 2-WAY SHOWER COLUMN

  • Fast #
  • Part #K27031-9-BN
  • Item #9917884
  • Manufacturer Part #27031-9-BN
4.3 out of 5 Customer Rating
Brand image
KOHLER

Occasion™ OCCASION TH 2-WAY SHOWER COLUMN

  • Fast #
  • Part #K27031-9-BN
  • Item #9917884
  • Manufacturer Part #27031-9-BN
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Modern, simplistic exposed thermostatic column serves as a hub for shower controls
  • Mechanically controlled thermostatic mixing valve maintains outlet temperature throughout shower experience
  • Volume control valve provides on/off operation, outlet selection, and precise control of water volume and intensity
  • Requires showerhead or railhead, hand shower, and hose (each sold separately)
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Occasion™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
2-39/125 in
Height:
65-1/2 in
Material:
Metal
UPC:
885612921260