This product requires certification to purchase.

OCCASION TUB SPOUT LESS DIVERTER 12

KOHLER

Occasion OCCASION TUB SPOUT LESS DIVERTER 12

  • Fast #
  • Part #K27115-2MB
  • Item #9918030
  • Manufacturer Part #27115-2MB
3.7 out of 5 Customer Rating
Brand image
KOHLER

Occasion OCCASION TUB SPOUT LESS DIVERTER 12

  • Fast #
  • Part #K27115-2MB
  • Item #9918030
  • Manufacturer Part #27115-2MB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 192
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 12 in non-diverter bath spout with slip-fit connection
  • 1-1/2 in max hole diameter
  • Part of the Occasion bathroom faucet and accessory collection
  • Diverter valve sold separately
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Wall-mount
  • KOHLER Faucet Lifetime Limited Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Collection:
Occasion
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Height:
2 in
Length:
12-3/5 in
Material:
Metal
Spout Reach:
12 in
UPC:
885612956774
Width:
2-9/16 in