This product requires certification to purchase.

One Handle Single Function Shower Faucet in Vibrant Brushed Moderne Brass

KOHLER

Occasion One Handle Single Function Shower Faucet in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K27118-G-2MB
  • Item #9918040
  • Manufacturer Part #27118-G-2MB
4.8 out of 5 Customer Rating
Brand image
KOHLER

Occasion One Handle Single Function Shower Faucet in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K27118-G-2MB
  • Item #9918040
  • Manufacturer Part #27118-G-2MB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
29 in
Showerhead Flow Rate
1.75 gpm
Width
2-1/4 in
Characteristics & Features
Collection
Occasion
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Drench, Rain
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Type
K27118-G-2MB
UPC
195711013286