Rain Shower Head Escutcheon Trim in Brushed Nickel
Occasion Rain Shower Head Escutcheon Trim in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1440-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 15 in (381 mm) x 2-3/4 in (70 mm) x 2-3/4 in (70 mm)
- Part of the Occasion bathroom faucet and accessory collection
- Durable metal construction
- KOHLER finishes resist corrosion and tarnishing
- 1/2 -14 NPT connection
- Wall-mount
- KOHLER Faucet Lifetime Limited Warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Occasion
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Installation Type:
- Wall Mount
- Length:
- 14 in
- Material:
- Metal
- Shower Arm Reach:
- 14 in
- UPC:
- 885612966407
- Width:
- 2-3/4 in