This product requires certification to purchase.

Rain Shower Head Escutcheon Trim in Vibrant Titanium

KOHLER

Occasion™ Rain Shower Head Escutcheon Trim in Vibrant Titanium

  • Fast #
  • Part #K27054-TT
  • Item #10010960
  • Manufacturer Part #27054-TT
5 out of 5 Customer Rating
Brand image
KOHLER

Occasion™ Rain Shower Head Escutcheon Trim in Vibrant Titanium

  • Fast #
  • Part #K27054-TT
  • Item #10010960
  • Manufacturer Part #27054-TT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Part of the Occasion bathroom faucet and accessory collection
  • 10-1/2 in (267 mm) x 2-3/4 in (70 mm) x 2-3/4 in (70 mm)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Occasion™
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Titanium
Diameter:
1/2 in
Faucet Part Type:
Shower Arm
Height:
10-7/16 in
Installation Type:
Wall Mount
Length:
10-7/16 in
Material:
Metal
Shower Arm Reach:
10-219/500 in
UPC:
195711053251
Width:
1/2 in