Single Control Lever Handle in Matte Black;Moderne Brass
Occasion Single Control Lever Handle in Matte Black;Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- Valve included
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Part of the Occasion bathroom faucet and accessory collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Deck-mount
- KOHLER Faucet Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Occasion
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Moderne Brass
- Handle Type:
- Lever
- Height:
- 4-1/25 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- UPC:
- 885612935632
- Width:
- 4-3/32 in