Single Function Showerhead in Matte Black
Occasion® Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 27 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-function showerhead with 45-nozzle 5 in (127 mm) diameter spray face
- Full coverage with catalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
- Optimized spray face for maximum performance
- MasterClean™spray face features an easy-to-clean surface that withstands mineral buildup
- 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
- Part of the Occasion bathroom faucet and accessory collection
- Requires shower arm and flange (sold separately)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Occasion®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Height:
- 2-11/16 in
- Shape:
- Specialty
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 885612991102
- WaterSense Labeled:
- Yes
- Width:
- 5-1/8 in