This product requires certification to purchase.

Single Function Showerhead in Matte Black

KOHLER

Occasion® Single Function Showerhead in Matte Black

  • Fast #
  • Part #K27050-BL
  • Item #9917888
  • Manufacturer Part #27050-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Occasion® Single Function Showerhead in Matte Black

  • Fast #
  • Part #K27050-BL
  • Item #9917888
  • Manufacturer Part #27050-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 27 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single-function showerhead with 65-nozzle 5" (127 Mm) diameter Spray face
  • Full coverage with catalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • Optimized spray face for maximum performance
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate At 80 psi (5.5 bar)
  • Part of the Occasion bathroom faucet and accessory collection
  • Requires shower arm and flange (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Occasion®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-3/4 in
Diameter:
5-3/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Height:
2-3/4 in
IAPMO Listed:
Yes
Shape:
Specialty
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Drenching
UPC:
885612991065
WaterSense Labeled:
No
Width:
5-3/16 in