This product requires certification to purchase.

Single Function Showerhead in Matte Black

KOHLER

Occasion® Single Function Showerhead in Matte Black

  • Fast #
  • Part #K27051-G-BL
  • Item #9917902
  • Manufacturer Part #27051-G-BL
4.4 out of 5 Customer Rating
Brand image
KOHLER

Occasion® Single Function Showerhead in Matte Black

  • Fast #
  • Part #K27051-G-BL
  • Item #9917902
  • Manufacturer Part #27051-G-BL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Single-function railhead
  • Full coverage with Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • Optimized 8 in sprayface with 80 nozzles creates a dense uniform spray pattern for consistent coverage and feeling of warmth
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Part of the occasion bathroom faucet and accessory collection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Occasion®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-3/4
Diameter:
8-5/16
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Ceiling Mount, Wall Mount
Height:
2-3/4
Shape:
Pentagon
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
UPC:
885612991188
WaterSense Labeled:
Yes
Width:
8-5/16