Single Function Showerhead in Polished Chrome
Occasion® Single Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 27 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Single-function showerhead with 65-nozzle 5 in. (127 mm) diameter spray face
- Full coverage with catalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
- Optimized spray face for maximum performance
- Master clean™ spray face features an easy-to-clean surface that withstands mineral buildup
- 2.5 Gpm (9.5 Lpm) maximum flow rate at 80 psi (5.5 Bar)
- Part of the occasion bathroom faucet and accessory collection
- Requires shower arm and flange (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Occasion®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/4
- Diameter:
- 5-3/16
- Faucet Connection Size:
- 1/2 in
- Height:
- 2-3/4
- Shape:
- Specialty
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 885612991041
- WaterSense Labeled:
- No
- Width:
- 5-3/16