This product requires certification to purchase.

Single Function Showerhead in Vibrant® Polished Nickel

KOHLER

Occasion® Single Function Showerhead in Vibrant® Polished Nickel

  • Fast #
  • Part #K27051-G-SN
  • Item #9917905
  • Manufacturer Part #27051-G-SN
4.7 out of 5 Customer Rating
Brand image
KOHLER

Occasion® Single Function Showerhead in Vibrant® Polished Nickel

  • Fast #
  • Part #K27051-G-SN
  • Item #9917905
  • Manufacturer Part #27051-G-SN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-function railhead
  • Full coverage with Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • Optimized 8 in sprayface with 80 nozzles creates a dense uniform spray pattern for consistent coverage and feeling of warmth
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Part of the occasion bathroom faucet and accessory collection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Occasion®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Ceiling Mount, Wall Mount
Height:
2-3/4 in
Shape:
Pentagon
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
UPC:
885612997517
WaterSense Labeled:
Yes
Width:
8-5/16 in