This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

KOHLER

Occasion™ Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT27042-4-CP
  • Item #9918196
  • Manufacturer Part #T27042-4-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Occasion™ Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT27042-4-CP
  • Item #9918196
  • Manufacturer Part #T27042-4-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 550
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single lever handle controls flow to outlets
  • 360° handle rotation with three-outlet operation
  • 120° handle rotation with two-outlet operation
  • Includes faceplate with ADA-compliant metal lever handle
  • Part of the Occasion bathroom faucet and accessory collection
  • When used with MasterShower® 2- or 3-way transfer or diverter valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • When used with MasterShower 2- or 3-way transfer or diverter valves, handle controls flow to two or three outlets individually or any two outlets at a time
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
4 in
Escutcheon Width
4 in
Height
4 in
Length
3-15/16 in
Width
3-49/50 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Occasion™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
Product Type
Valve Trim
UPC
885612934208