Two Handle Floor Mount Tub Filler with Hand Shower in Matte Black
Occasion™ Two Handle Floor Mount Tub Filler with Hand Shower in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Description
- A single handle controls both on/off activation and temperature setting
- 9-1/8 in. (232 mm) high-arc spout
- 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
- Includes Shift+™ Round 1.75 gpm handshower and 60 in. hose
- 1.75 gpm (6.6 lpm) maximum handshower flow rate at 80 psi (5.5 bar)
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Part of the Occasion bathroom faucet and accessory collection
Product Information
-
Green