This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Bronze

KOHLER

Occasion® Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K27000-4-BV
  • Item #10078066
  • Manufacturer Part #27000-4-BV
4.3 out of 5 Customer Rating
Brand image
KOHLER

Occasion® Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K27000-4-BV
  • Item #10078066
  • Manufacturer Part #27000-4-BV
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • 5-5/16 in (135 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Metal pop-up drain with lift rod and tailpiece
  • Part of the Occasion bathroom faucet and accessory collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Occasion®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
7-9/25 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4 in
Spout Reach:
5-5/16 in
Spout Type:
Fixed
Supply Lines Included:
No
UPC:
195711057235
WaterSense Labeled:
Yes