This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

KOHLER

Occasion® Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #KT27044-3-BL
  • Item #9918199
  • Manufacturer Part #T27044-3-BL
4.3 out of 5 Customer Rating
Brand image
KOHLER

Occasion® Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #KT27044-3-BL
  • Item #9918199
  • Manufacturer Part #T27044-3-BL
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting
  • Pressure balancing diaphragm technology maintains outlet temperature within +/-3 Deg F during water pressure fluctuations
  • Anti-scald protection
  • Part of the Occasion® bathroom faucet and accessory collection
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Trim only, requires valve to complete installation (sold separately)
  • Wall-mount
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-5/16 in
Escutcheon Height
6-15/16 in
Escutcheon Width
6-15/16 in
Height
6-15/16 in
Width
6-15/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Occasion®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Single Handle
Showerhead Function
Dual
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
IAPMO Listed
Yes
Product Type
Valve Trim
UPC
885612934512