This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

KOHLER

Occasion™ Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #KTS27043-4-CP
  • Item #9918223
  • Manufacturer Part #TS27043-4-CP
4.1 out of 5 Customer Rating
Brand image
KOHLER

Occasion™ Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #KTS27043-4-CP
  • Item #9918223
  • Manufacturer Part #TS27043-4-CP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • Pressure balancing diaphragm technology maintains outlet temperature within +/-3 Deg F during water pressure fluctuations
  • Anti-scald protection
  • Part of the Occasion® bathroom faucet and accessory collection
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Trim only, requires valve to complete installation (sold separately)
  • Wall-mount
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1, CSA B651
Collection:
Occasion™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-5/16 in
Escutcheon Height:
6-15/16 in
Escutcheon Width:
6-15/16 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
885612934321
Valve Trim Type:
Pressure Balancing
Width:
6-15/16 in