This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant Polished Nickel

KOHLER

Occasion Single Handle Pressure Balancing Valve Trim in Vibrant Polished Nickel

  • Fast #
  • Part #KT27044-4-SN
  • Item #9918209
  • Manufacturer Part #T27044-4-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Occasion Single Handle Pressure Balancing Valve Trim in Vibrant Polished Nickel

  • Fast #
  • Part #KT27044-4-SN
  • Item #9918209
  • Manufacturer Part #T27044-4-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle and push-button diverter
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • Part of the Occasion bathroom faucet and accessory collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Occasion
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Hardware Included:
Yes
Height:
6-15/16 in
Installation Type:
Wall Mount
Material:
Metal
UPC:
885612934499
Width:
6-15/16 in