This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant® Polished Nickel

KOHLER

Occasion™ Single Handle Pressure Balancing Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KTS27043-3-SN
  • Item #9918218
  • Manufacturer Part #TS27043-3-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Occasion™ Single Handle Pressure Balancing Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KTS27043-3-SN
  • Item #9918218
  • Manufacturer Part #TS27043-3-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes faceplate and cross handle
  • A single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3° fahrenheit during water pressure fluctuations
  • Antiscald protection
  • Part of the Occasion bathroom faucet and accessory collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-15/16 in
Escutcheon Width
6-15/16 in
Height
6-15/16 in
Width
6-15/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Occasion™
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
Product Type
Valve Trim
UPC
885612934437