Single Handle Single Function Shower System in Polished Chrome
Occasion® Single Handle Single Function Shower System in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Includes single-function rainhead and handshower, hose, and HydroRail-R arch shower column with integrated handshower holder
- HydroRail-R arch shower column designed for new installations or retrofit applications to replace an existing shower arm
- Diverter positioned at the base of the column makes for easy toggling between the handshower and rainhead
- Slidebar bracket allows you to adjust the height and angle of the handshower
- Full coverage with Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- Optimized sprayface for consistent spray coverage
- 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
- Part of the occasion bathroom faucet and accessory collection
- This product can help a building earn water efficiency points in LEED® green building rating system
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Occasion®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75
- Handle Type:
- Lever
- Height:
- 29
- Hose Included:
- Yes
- Hose Length:
- 61
- Showerhead Function:
- Single
- Slide Bar Height:
- 18
- Spray Type:
- Rain
- UPC:
- 195711013255
- Width:
- 8-5/16