Single Handle Thermostatic Valve Trim in Polished Chrome
Occasion Single Handle Thermostatic Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cross handle
- Single handle controls temperature setting
- Part of the Occasion bathroom faucet and accessory collection
- Premium material construction with metal handle ensures
- KOHLER finishes resist corrosion and tarnishing
- Patented K-joint installation technology ensures consistent trim appearance, regardless of variability in valve rough-in
- Wall-mount
- Trim only; requires valve to complete installation (sold separately)
- KOHLER Faucet Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Collection:
- Occasion
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 6-11/16 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 885612934024
- Valve Trim Type:
- Thermostatic
- Width:
- 6-5/8 in