This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Vibrant® Brushed Moderne Brass

KOHLER

Occasion® Single Handle Thermostatic Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT27040-4-2MB
  • Item #9918168
  • Manufacturer Part #T27040-4-2MB
3.9 out of 5 Customer Rating
Brand image
KOHLER

Occasion® Single Handle Thermostatic Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT27040-4-2MB
  • Item #9918168
  • Manufacturer Part #T27040-4-2MB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single lever handle controls temperature setting
  • Part of the Occasion bathroom faucet and accessory collection
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Patented K-joint installation technology ensures consistent trim appearance, regardless of variability in valve rough-in
  • Wall-mounted
  • Trim only; requires valve to complete installation (sold separately)
  • KOHLER® faucet lifetime limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-11/16 in
Escutcheon Width
6-5/8 in
Height
6-11/16 in
Width
6-5/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Occasion®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
Product Type
Valve Trim
UPC
885612933997